Heavy-Duty Replacement Needles

Heavy Duty replacement needle for Standard Price Tag Gun and Jumbo Price Tag Gun.
MODEL
NO.
DESCRIPTION QTY./
PACK
PRICE
PER PACK
IN STOCK
SHIPS TODAY
H-863N Heavy-Duty Replacement Needles 4 $30  ADD
DIMENSIONS:
  • Overall Length: 1.4"
  • Diameter: 2.29 mm (.09")
  • Effective Length (Gun Face to Eye of Needle When Loaded): 1/2"
  • Visible Length (Gun Face to Needle Tip When Loaded): 1" 
FEATURES: 
  • Avery Dennison brand.
RESOURCES:
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 05:39:36 PM; USWEB33