Enable Accessibility
Skip to Main Navigation
Skip to Main Content
Skip to My Account
Skip to Footer
ULINE
1-800-295-5510
|
Cart
$0.00
My Account
|
Contact Us
|
Sign In
|
Cart
$0.00
Search Bar
Search
Products
Anti-Static
Bags, Poly / Plastic
Barcode Labels and Printers
Boxes, Corrugated
Bubble Wrap
Carts
CDs, DVDs and Media
Cushioning / Foam
Custom Products
Drums, Pails and Containers
Edge Protectors
Envelopes and Mailers
Facilities Maintenance
Food Service and Packaging
Free Offers
Gloves
Janitorial Supplies
Jars, Jugs and Bottles
Labels
Markers / Stencils
Material Handling
Mats
Office Furniture
Office Supplies
Personal Protection
Retail
Safety Products
Scales
Shelving, Bins and Storage
Shipping Supplies
Shrink Wrap
Store Operations
Strapping
Stretch Wrap
Tags
Tape
3M Tape
Tubes
Warehouse Supplies / Equipment
Workbenches / Packing Tables
Uline Products
Aerosols
Anti-Static
Bags
Boxes
Bubble
Foam
Gloves
Janitorial
Labels
Mailers
Packing List Envelopes
Paper Wrap
Peanuts
Strapping
Stretch Wrap
Tape
Tubes
Wipers
Click to view Uline Private Label products
Click to view Uline Private Label products
Quick Order
Order By Model Number
Catalog Request
Catalog Request
View Online Catalog
Special Offers
Monthly Specials, New Products, Overstock
About Us
About Uline
Uline's Response to COVID-19
Locations
Testimonials
Company History
Other Uline Businesses
Liz's Letter
Careers
Career Listings, Company Culture, Benefits
Home
>
All Products
>
Facilities Maintenance
>
Tool Storage
>
Uline Tool Cabinets
Uline Tool Cabinet - 4 Drawer, Red
Enlarge & Video
Lifetime investment
– Heavy-duty steel tool chests built to last.
34" high. Fits under workbenches.
Steel drawers for hand and power tools. Lockable.
Non-slip vinyl drawer liners keep tools in place.
Key lock secures tools.
5" polypropylene casters: 2 swivel with brake,
2 rigid.
4 Drawer – (2) 22 x 15 x 2", (1) 22 x 15 x 5", (1) 22 x 15 x 9".
Option
is unavailable; the next option is selected
Specify Color:
Black
Red
MODEL
NO.
DESCRIPTION
DIMENSIONS
L x W x H
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH
COLOR
ADD TO
CART
1
3+
H-8575R
4 Drawer
27
x
18
x
34"
2,100 lbs.
118
$390
$375
Black
Red
Sub:
H-7209R
SHIPS VIA MOTOR FREIGHT
No preorders accepted.
01/16/2021 05:44:31 PM;
USWEB8
-
0
-
0/0.0
-
1
close