Walk-Through Metal Detector

Quickly detects guns, knives and razor blades at schools, concerts, night clubs and government buildings.
  • Portable and easy to use. 5-minute setup with no tools required.
  • Operates up to 40 hours on rechargeable 12V batteries. No cords needed.
  • 3 sensor zones with LED indicators provide head-to-toe detection.
  • Carry strap and 2 wheels make transportation quick and easy.
  • 100 sensitivity settings. Can be adjusted to pick up items as small as a bobby pin.
MODEL
NO.
DESCRIPTION SIZE
H x W x D
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-8541 Walk-Through 884634" 120 $4,950  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS: 
  • Overall dimensions in the chart include the base. 
  • Collapsed: 37 x 23 x 26" (H x W x D)
INCLUDES: 
  • Universal Power Adapter/Charger
SPECIFICATIONS: 
  • AC Power: 110 V
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-8544 Replacement Battery Kit for Walk-Through Metal Detector
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 10:49:45 PM; USWEB12