Mobile Glass Dry Erase Board - 6 x 4'

A touch of New York style for modern offices and shared workspaces.
  • Double-sided tempered glass is easy to clean and lasts forever.
  • Magnetic surface. Includes 4 rare earth magnets.
  • Durable, powder-coated 16-gauge steel frame. Extra wide for stability.
  • 3" polyurethane swivel casters, 2 locking.
  • Includes an erasing cloth, 4 markers and full length tray.
  • Additional Dry Erase Markers and Accessories available.
MODEL
NO.
DESCRIPTION SIZE
W x H
TOTAL
HEIGHT
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-8534 Magnetic Glass 6 x 4' 75" 360 $1,625 $1,525  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Width (Actual): 75"
  • Base Depth (Front to Back with Casters): 28"
  • Writing Surface: 70 7/8 x 46 3/8" (W x H)
  • Magnets: 3/8"
COMPATIBILITY:
  • Only works with neodymium (rare earth) magnets.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 05:13:56 PM; USWEB5