Heavy Duty Rolling Z-Rack - Black

Super heavy duty with 500 lb. weight capacity.
  • Recommended for bulky garments and winter wear.
  • Nests to save storage space.
  • Excellent for restocking sales floors.
  • Large, 4" swivel casters: 2 locking.
  • Clear Vinyl and Blue Nylon Clothes Rack Covers sold separately.

Information Option is unavailable; the next option is selected
Specify color:
MODEL
NO.
DESCRIPTION HEIGHT LENGTH CAPACITY WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 5+
H-8532 Heavy Duty Z-Rack 70" 63" 500 lbs. 35 $140 $125  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Height:
    • Floor to Hang Bar: 70"
    • Frame to Hang Bar: 64"
  • Depth: 24"
  • Tubing: 
    • Vertical Bars/Hang Bar (Diameter): 1 1/4" 
    • Frame: 1 1/2"
  • Distance Between Wheels: 20 1/2"
THICKNESS:
  • Vertical Bars/Hang Bar: 15 gauge
MATERIAL: 
  • Vertical Bars/Hang Bar: Chrome-plated Steel
  • Frame: Powder Coated Steel
COMPATIBILITY: 
  • Not compatible with H-5033 Height Extenders.
SPECIFICATIONSMETRICIMPERIAL
HEIGHT178 cm70"
LENGTH160 cm63"
CAPACITY227 kg500 lbs.
WEIGHT16 kg35 lbs.
ACCESSORIES:
  • H-10791 Height Extenders for Heavy Duty Z-Rack
  • H-11453 Top Shelf for Z-Rack
  • H-2493 Add-On Bar for Z-Rack
  • H-4277BL Bottom Shelf for Z-Rack - Black
  • H-4285 Cover Supports for Z-Rack
  • S-17934 Vinyl Clothes Rack Cover - 66 x 63 x 26", Clear
  • S-17936 Nylon Clothes Rack Cover - 66 x 63 x 26", Blue
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/28/2025 11:40:01 AM; USWEB11