Tool Holder Shelf

Keep tools handy above workbenches and repair stations.
  • Stores up to 20 lbs. of hand tools and accessories.
  • Powder-coated, 18-gauge welded steel.
  • Assorted holes, slots, hooks and bins. Holds up to 50 tools.
  • Mounts with included industrial strength magnets or hardware.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-8492 Tool Holder Shelf 2465" 20 lbs. 6 $46 $44  ADD
DIMENSIONS:
  • Actual: 24 x 6 x 5 1/2" (W x D x H)
  • Mounting Hole Diameter: 1/4"
  • Distance Between Mounting Holes (Center to Center): 16"
MOUNTING HARDWARE:
  • (4) Screws
  • (4) Drywall anchors
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 08:15:21 AM; USWEB9