Clear-View Bin Storage Cabinet - Empty, 48 x 24 x 78"

Keep an eye on parts and supplies without opening the doors.
  • Rugged, all-welded 16-gauge steel cabinet. Powder-coat finish.
  • Plastic stackable bins easily adjust on rear louvered panel.
  • 3-point locking doors with clear acrylic windows. Keys included.
  • Customize your own cabinet with our Plastic Stackable Bins.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-8482 Empty Cabinet 482478" 315 $1,615 $1,565  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside: 47 1/4 x 22 1/4 x 77 1/4" (W x D x H)
  • Door Opening: 45 x 72" (W x H)
FEATURES:
  • Keyed alike
CAPACITY:
  • Bins:
    • Must order in full carton quantities.
    • Quantities listed are for full cabinet capacity and may not be in carton quantities.
Plastic Bin Model #Outside DimensionsCabinet Capacity
S-124135 1/2 x 4 x 3"187 bins
S-124147 1/2 x 4 x 3"187 bins
S-205819 1/2 x 6 x 5"84 bins
S-1353611 x 4 x 4"132 bins
S-1241511 x 5 1/2 x 5"96 bins
S-1241611 x 8 x 7"45 bins
S-1241711 x 11 x 5"48 bins
S-1353711 x 16 1/2 x 5"24 bins
S-1241815 x 5 1/2 x 5"96 bins
S-1241915 x 8 x 7"45 bins
S-1242015 x 16 1/2 x 7"18 bins
S-1445418 x 8 x 9"35 bins
S-1242118 x 11 x 10"24 bins
S-1242218 x 16 1/2 x 11"12 bins
Wire Bin Model #

S-2400011 x 5 1/2 x 5"96 bins
S-2400115 x 8 x 7"45 bins
S-24613
18 x 16 1/2 x 11"
12 bins
COLOR:  
  • Dark Gray
ACCESSORIES:
  • Shelves: H-4449SHELF (3 Pack)
  • Shelves insert into louvers on back & sides of cabinet.
    • Front lip prevents items from sliding off.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 09:22:25 AM; USWEB14