All Purpose Acrylic Dispenser - Dual Compartment, 12 x 12 x 6"

Holds hairnets, bouffants or shoe covers.
  • Hinged lid for easy replenishment.
  • Set on table or wall mount.
  • Dual Compartment – Organize and store a variety of items and sizes.

    All Purpose Acrylic Dispenser - Dual Compartment
MODEL
NO.
DESCRIPTION SIZE
H x W x D
SHOE COVER
CAPACITY
BOUFFANT
CAPACITY
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-8473 Dual Compartment 12126" 100 pairs* 200 $108 $104  ADD
* 50 Shoe Cover pairs per compartment 100 Bouffants per compartment

DIMENSIONS: 
  • Front Opening: 4 x 2"
  • Mounting Holes (Diameter): 0.44"
MOUNTING HARDWARE: 
  • Not included
CLEANING INSTRUCTIONS: 
  • Do not use isopropyl alcohol to clean the dispenser.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 05:09:54 PM; USWEB25