Aluminum Gantry Crane - 1 ton Capacity, 10'

INDOOR/OUTDOOR

Safely hold and position generators, HVAC systems and industrial motors.
  • Recommended for contractors, machine shops and automotive garages.
  • Holds up to a ton. Easily set up and roll into position.
  • Lightweight, corrosion-resistant aluminum construction.
  • Height adjusts in 6" increments.
  • 8" locking phenolic casters.
  • Use with Hoists and Trolleys up to 1 ton capacity, sold separately.
MODEL
NO.
CAPACITY OVERALL
LENGTH
USABLE
LENGTH
ADJUSTABLE
HEIGHT
I-BEAM WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
HEIGHT WIDTH
H-8464 1 Ton 10' 8' 8" 7' 8" - 10' 2" 6" 1/4" 220 $3,065  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Overall Height (Lowest Setting): 8' 2"
  • I-Beam:
    • Length (Actual): 9'8"
    • Flange (Depth): 1 9/16"
  • Base (Depth): 54"
  • Casters (Width): 2"
SPECIFICATIONS:
  • Safety and Inspection Requirements:
    • Inspect frequently to ensure safe operation.
    • Final testing and inspection is left to the end user after final assembly is complete.
    • Refer to OSHA 29 CFR 1910.179 and ASME B30.17 for more details.
REPLACEMENT CASTERS:
  • 8" Caster: H-8466
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-8464-IBEMQ I-Beam for 1 Ton Capacity Aluminum Gantry Crane - 10'
  • H-8466 Phenolic Caster for Aluminum Gantry Cranes - Swivel with Brake, 8 x 2"
  • H-8471 I-Beam Clamp for Aluminum Gantry Cranes
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 02:30:14 PM; USWEB33