Standard Stainless Steel Worktable with Backsplash without Bottom Shelf - 60 x 30"

Used in every commercial kitchen and food processing plant.
  • Generous 4" high backsplash. Protect your wall and floor from spills and splashes.
  • Resists rust and corrosion. Easy to wash down.
  • 1 5/8" diameter steel tube legs. 35" table height.
  • Type 430 stainless steel top with rounded edge. 1 1/2" thick.
  • Galvanized legs and frame. Plastic leveling feet.
  • Open frame provides space for carts and equipment.
  • NSF certified.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
GAUGE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-8440 Without Bottom Shelf 60 x 30" 16 600 77 $525 $505  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Total Height with Backsplash: 39"
  • Usable (Tabletop): 60 x 29" (L x W)
  • Clearance between Floor & Bottom of Tabletop: 33 5/16"
MATERIAL:
  • Top: 16 gauge, Type 430 polished stainless steel
  • Legs/Frame: 18 gauge galvanized steel
  • Aluminum casting connectors.
FEATURES:
  • Leveling feet adjust leg height up to 1".
  • Welded hat channels under top for support.
CAPACITY:
  • Capacity reduced to 300 lbs if using with optional casters.
USAGE:
  • Type 430:
    • Used in environments that have less exposure to standing water, chemicals or corrosion. (Manufacturing, airport security, law enforcement)
    • Should not be used in cryogenic applications as small fractures may occur at sub-zero temperatures.
CLEANING INSTRUCTIONS:
  • Avoid chlorine-based detergents or cleaners containing bromides, iodides or acids.
  • Always rinse with warm water and wipe dry after use.
SPECIFICATIONS:
  • Cross brace assembly must be 6" or higher from the floor in order to meet NSF standards.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-9646-SHELF Bottom Shelf for Standard Stainless Steel Worktables - 60 x 30"
PARTS:
  • H-5002 Hardware Pack for Stainless Steel Worktables
  • H-6258-END End Casting for Stainless Steel Worktables
  • H-7144 Leveling Feet for Stainless Steel Worktables
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 02:10:40 PM; USWEB9