Wire Security Cage - 72 x 24 x 63"

Provides security and visibility to valuable tools, parts and inventory.
  • Double doors are lockable for maximum security. Swing open a full 180°.
  • Open wire reduces dust buildup.
  • Two heavy-duty shelves adjust in 1" increments.
  • Self-leveling footplates for uneven floor. Anchor to floor for extra stability with included hardware.
  • Optional Padlocks and Wire Shelving Accessories available.
MODEL
NO.
DIMENSIONS
L x W x H
SHELF
QTY.
SHELF
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-8398 722463" 3 650 298 $910 $890  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall: Add 2" to the length and 1" to the width listed in the chart.
  • Inside: 71 1/2 x 23 1/2 x 57"
  • Posts (Single Piece Construction): 63 x 1" (H x Diam)
  • Mesh Openings: 2 x 2 1/4"
CAPACITY:
  • 650 lbs per shelf
THICKNESS:
  • Shelf: 1 1/4"
MATERIAL:
  • Chrome-plated carbon steel.
  • Rust resistant, not rust proof.
TEMPERATURE:
  • -20° to 120° F
COMPATIBILITY:
  • Adding casters is not recommended.
  • Not Compatible with:
    • Mobile Shelving Covers
    • Wire Shelving Push Handles
USAGE:
  • Recommended for indoor use only.
SPECIFICATIONS:
  • NSF certified (National Sanitary Foundation)
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1761C Shelf Dividers - 24 x 8", Chrome
PARTS:
  • H-1205-FEET Replacement Feet for Wire Shelving Units
  • H-1205-SPRT Plastic Shelf Supports for Wire Shelving Units
  • H-1789-HRDWR Hardware Pack for Stock Picker Carts
  • H-2083-HDWR Hardware Pack for Security Carts and Cages
  • H-3189C Additional Chrome Wire Shelves - 72 x 24"
  • H-6752-DOOR Door Panels for Security Carts and Cages - 72 x 63"
  • H-6753-PANEL Back and Side Panels for Stock Picker Cart - 72 x 24 x 63"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 12:47:27 PM; USWEB29