Wire Security Cart Cover - 72 x 24 x 63"

Conceal valuables while protecting them from dirt and debris.
  • Slips easily over chrome and stainless steel wire security carts and cages.
  • Attaches to doors for easy opening and closing.
  • Durable nylon with hook and loop closure. Reinforced corners.
  • Flexible and water-resistant. Fold and store when not in use.
MODEL
NO.
COVER SIZE
W x D x H
FITS CARTS
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-8395 722463" 722469" 6 $155 $145  ADD
DIMENSIONS:
  • Actual: 72 1/2 x 26 1/2 x 62"
THICKNESS:
  • Hook and Loop Closure: 1"
MATERIAL:
  • Nylon: 600 denier
TEMPERATURE:
  • 14° - 212° F
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 10:44:34 AM; USWEB25