Vertical Sheet Rack - 48 x 36 x 42"

Store and organize up to 3 tons of granite, plywood, drywall or metal sheets.
  • Four 7" deep storage bays. 1,500 lb. capacity per bay.
  • Powder-coated steel construction.
  • 14-gauge removable uprights range from 16 to 42" high.
  • Concrete anchoring hardware included.
  • Easy boltless assembly.
MODEL
NO.
DIMENSIONS
W x D x H
NO. OF
BAYS
CAPACITY.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-8383 483642" 4 6,000 150 $460 $440  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 47 1/2 x 36 x 42 1/2" (W x D x H)
  • Base (Height): 3"
  • Uprights (Diameter): 1 1/2"
THICKNESS:
  • Base: 3 gauge
CAPACITY:
  • Each Bay: 1,500 lbs
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-3722 Concrete Installation Kit for Rack Protectors and Pallet Racks
  • H-8388 Upright for Vertical Sheet Rack - 48 x 42"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 09:27:49 AM; USWEB29