Mail Sorter Workstation - 50 Slots

Quickly sort, organize and distribute mail and packages.
  • Adjustable height table and 50-slot sorter. 29 to 36" table height.
  • Adjustable slots hold standard 10 x 13" envelopes.
  • Angled lips for labeling.
  • Light gray powder-coated steel construction with laminate tabletop. 500 lb. capacity.
MODEL
NO.
DESCRIPTION OVERALL DIM.
W x D x H
SLOT DIM.
W x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-8348 50 Slots 603059-67" 11 x 13" 315 $1,150 $1,100  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Adjustable Legs (Actual Height): 59 - 66 1/2"
  • Leg (Width): 1 3/8"
  • Middle Shelf: 56 1/4 x 23 1/2" (W x D)
  • Bottom Shelf:
    • Overall: 56 3/4 x 26 7/8" (W x D)
    • Rear Half (Front Removed): 56 3/4 x 15 3/4" (W x D)
    • Opening/Clearance (Without Middle Shelf): 24"
  • Sorter:
    • Overall: 59 7/8 x 13 x 30" (W x D x H)
    • Slot height varies.
      • Shelves adjust in 3/4" increments.
    • Lip for Labeling: 
      • Maximum Label Size: 3 x 3/4" (W x H)
THICKNESS:
  • Tabletop: 1"
  • Table Side, Back Panels & Slots/Dividers: 20 gauge
  • Legs: 19 gauge
  • Middle/Bottom Shelves: 18 gauge
MATERIAL:
  • Tabletop:
    • Surface: Thermally fused laminate
    • Core: Particle board
    • Square Edge: PVC (Polyvinyl Chloride)
FEATURES:
  • Table height adjusts in 1 1/2" increments.
  • Leveling feet adjust leg height up to 1".
  • Middle shelf and front half of bottom shelf are removable.
CAPACITY:
  • Middle/Bottom Shelves: 125 lbs each evenly distributed
  • Sorter (Each Slot): 5 lbs evenly distributed
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-8357 Additional Mail Sorter Workstation Shelves - Set of 5
  • S-21711 Magnetic Labels on a Roll - White, 1/2" x 100'
  • S-7693 C-Channel Magnetic Warehouse Card Holders - 1/2 x 3"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 12:46:43 PM; USWEB31