Add-On Unit for Bulk Storage Locker - Double Tier, 36 x 48"

Double your storage space by connecting additional lockers.
  • Add-On Unit extends bulk locker for continuous storage. Easy to attach.
  • Powder-coated steel construction. Ventilated mesh panels.
  • Mounts to wall or floor. Hardware included.
  • Optional Back, Top and Additional Shelf available.
  • Use with Padlocks, sold separately.
MODEL
NO.
CONFIGURATION NO. OF
LOCKERS
DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-8325-ADD Double Tier 1 Wide 2 364890" 139 $530 $515  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Overall (Actual): 36 x 49 1/2 x 90" (W x D x H)
  • Wire Mesh Spacing: 1 5/16" Squares
  • Door Opening: 33 x 78" (W x H)
  • Usable Shelf: 35 1/8 x 46 3/8" (W x D)
  • Distance Above Center Partition to Top of Unit: 45 1/2"
  • Distance Below Center Partition to Floor: 42 1/2"
THICKNESS:
  • Wire Mesh: 8 gauge
  • Corner Angle Supports: 12 gauge
COMPATIBILITY:
CAPACITY:
  • Center Partition: 300 lbs
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H91 x 122 x 229 cm36 x 48 x 90"
WEIGHT63 kg139 lbs.
PARTS:
  • H-6899 Bulk Storage Locker Back - 36 x 90"
  • H-8326 Bulk Storage Locker Additional Shelf - 36 x 48"
  • H-8330 Bulk Storage Locker Top - 36 x 48"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/28/2025 09:57:13 AM; USWEB9