Leather Executive Conference Chair - Black

Long-lasting luxury for CEOs and Key decision-makers.
  • Comfortable high-back style.
  • Fixed padded armrests.
  • Thick, bonded leather over generous molded foam.
  • 4" thick seat with 3" back. Modern look with polished aluminum and chrome accents.
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
ADJUSTABLE
HEIGHT
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-8278 Leather 21 x 20" 300 18-22" 40 $290 $275  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Actual:
    • Seat: 21 1/4 x 19 1/2" (W x D)
    • Adjustable Height: 18 1/2 - 21 1/2"
  • Overall: 26 1/2 x 29 x 43 1/2 - 46 1/2" (W x D x H)
  • Back: 20 1/2 x 27" (W x H)
  • Armrest Height:
    • Lowest Seat Height: 26"
    • Highest Seat Height: 29"
  • Casters: 1 9/16 x 2 3/8" (W x Diam)
MATERIAL:
  • Armrests/Base: Polished aluminum 
  • Casters: Nylon
FEATURES:
  • Adjustments:
    • Seat height
    • Upright tilt lock
    • Standard tilt
    • Tilt tension control
    • Pneumatic height adjustment
  • Class 3 gas lift
CLEANING INSTRUCTIONS:
  • Everyday Cleaning:
    • Vacuum to remove loose dirt.
    • Mild soap and water can be used to remove water-soluble stains.
  • Deep Cleaning: Use 50% solution of isopropyl alcohol and water.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
  • CA TB117-2013 compliant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 08:29:58 PM; USWEB13