24/7 Mesh Chair - Oversized, Fabric

Affordable luxury loaded with easy-to-use features.
  • Seat and back adjust to desired height, angle and depth.
  • Adjustable lumbar support.
  • Padded, adjustable armrests. Heavy-duty steel base.
  • Extra-large, 4" thick molded foam seat with breathable mesh back.
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
ADJUSTABLE
HEIGHT
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-8277 Fabric 23 x 21" 350 19-23" 57 $385 $370  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Overall: 30 1/2 x 25 1/2 x 42 1/2" (W x D x H)
  • Back: 20 x 23 1/2" (W x H)
  • Seat (Depth): 20 3/4 - 23"
  • Armrest Height (Lowest Seat Height):
    • Lowest Setting: 25 1/4"
    • Highest Setting: 29 1/4"
  • Armrest Width: 28.15 - 31.3"
  • Base (Diameter): 28"
  • Casters: 1 1/2 x 2 1/8" (W x Diam)
MATERIAL:
  • Armrests: Polyurethane
  • Seat: 100% Polyester upholstered fabric
  • Base: Powder coated steel
  • Casters: Nylon
FEATURES:
  • Nine Adjustments: 
    • Standard tilt
    • Back angle
    • Seat height 
    • Seat depth
    • Back height
    • Lumbar support
    • Tilt tension
    • Armrest height/width
  • Class 4 gas lift
  • May be assembled without armrests.
CLEANING INSTRUCTIONS:
  • Everyday Cleaning: Vacuum to remove loose dirt.
  • Deep Cleaning: Spot clean upholstery using a water-based shampoo or foam upholstery cleaner.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
  • CA TB117-2013 compliant
  • Greenguard certified
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-3643-CAST Casters for Big and Tall Office Chair - Swivel, 2 1/8 x 1 1/2"
  • H-3643-GSLFT Gas Lift for Big and Tall Office Chairs
  • H-5052-GLIDE Glides for Big and Tall Work Stools and Office Chairs
  • H-8277-MECH Mechanism for 24/7 Oversized Mesh Chair
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 11:12:54 PM; USWEB29