Square Safety Bollard - 4.5 x 36"

Square off warehouse corners with a clean look and heavy-duty protection.
  • More surface area and thicker steel than standard bollards.
  • Removable black caps. Fill with concrete for extra strength.
  • Fixed, permanent installation.
  • 9-gauge steel construction.
  • Concrete Installation Kit sold separately.
MODEL
NO.
DIAMETER HEIGHT MOUNTING
PLATE DIM.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-8264 4.5" 36" 8 x 8" 33 $110 $105  ADD
SHIPS VIA UPS
USAGE:
  • Not impact tested or rated.
  • Not UV resistant. Will fade over time with consistent sun exposure.
  • If filling with concrete, anchor bollard then fill with approximately 0.35 cu ft.
  • Not intended for asphalt.
DIMENSIONS:
  • Mounting Holes: 1 7/16 x 7/8"
THICKNESS:
  • Mounting Plate: 0.4"
MATERIAL:
  • Cap: ABS resin
FEATURES:
  • Powder coated
SPECIFICATIONS:
  • Not Schedule 40 or 80 Pipe.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-2121 Concrete Installation Kit for Safety Guards
PARTS:
  • H-8266 Black Plastic Cap for 4.5" Square Safety Bollards
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 08:57:20 AM; USWEB31