Collaboration Mobile Pedestal File - 2-Drawer with Cushion, White

Compact storage fits neatly under desks and office tables.
  • 2" black vinyl seat cushion. 250 lb. capacity.
  • Full-extension locking drawers. Durable steel construction.
  • 4 hidden casters.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
H-8261W 2-Drawer with Cushion 152024" 55 $320 $310  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 15 x 19 7/8 x 23 1/4"
  • Drawers:
    • Box: 12 1/2 x 17 7/8 x 4 1/4"
    • File: 12 1/2 x 17 7/8 x 9 3/4"
  • Casters (Diameter): 2"
MATERIAL:
  • Seat: Polyurethane
FEATURES: 
  • All drawers lock when the lock is engaged. 
  • Cabinets are keyed different. 
CAPACITY:
  • Drawers:
    • Box: 26 lbs evenly distributed
    • File: 38 lbs evenly distributed
USAGE:
  • Seat cushion attaches using hook and loop fasteners with adhesive.
REPLACEMENT CASTERS:
  • 2" Casters (Set of 4): H-12103
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:20:16 PM; USWEB10