Collaboration Mobile Pedestal File - 2-Drawer with Cushion, Black

Compact storage fits neatly under Collaboration Tables.
  • 2" black vinyl seat cushion. 250 lb. capacity.
  • Full-extension locking drawers. Durable steel.
  • 4 hidden casters.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
H-8261BL 2-Drawer with Cushion 152024" 55 $320 $305  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 15 x 19 7/8 x 23 1/4"
  • Drawers:
    • Box: 12 1/2 x 17 7/8 x 4 1/4"
    • File: 12 1/2 x 17 7/8 x 9 3/4"
  • Casters (Diameter): 2"
MATERIAL:
  • Seat: Polyurethane
FEATURES: 
  • All drawers lock when the lock is engaged. 
  • Cabinets are keyed different. 
CAPACITY:
  • Drawers:
    • Box: 26 lbs evenly distributed
    • File: 38 lbs evenly distributed
USAGE:
  • Seat cushion attaches using hook and loop fasteners with adhesive.
REPLACEMENT CASTERS:
  • 2" Casters (Set of 4): H-12103
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:44:10 PM; USWEB31