Collaboration Table - Standing Workstation

Contemporary tables for offices that embrace interaction and teamwork.
  • Designed for weekly progress meetings or group projects.
  • 1" thick white laminate top with impact-resistant PVC edges. 42" table height.
  • Trapezoid legs with black powder-coated finish.
  • Leveling feet prevent wobble.
  • Optional Mobile Pedestal Files available.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-8259 Standing Height Workstation 72 x 36" 117 $665 $645  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 70 7/8 x 35 7/16 x 41 3/8" (L x W x H)
  • Legs: 2 3/8 x 1 3/16" (L x W)
MATERIAL:
  • Top:
    • Core: Particle board
    • Surface: Thermally fused laminate
  • Frame: Steel
CAPACITY:
  • 300 lbs
SPECIFICATIONS:
  • Greenguard certified
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-10033 Under-Desk Keyboard Tray
  • H-8260BL Collaboration Mobile Pedestal File - 2-Drawer, Black
  • H-8260W Collaboration Mobile Pedestal File - 2-Drawer, White
  • H-8261BL Collaboration Mobile Pedestal File - 2-Drawer with Cushion, Black
  • H-8261W Collaboration Mobile Pedestal File - 2-Drawer with Cushion, White
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 04:38:08 AM; USWEB29