Classic Storage Credenza - Mahogany

Matching storage for your important documents and reference materials.
  • Durable laminate surface resists scratches.
  • Impact-resistant PVC edges.
  • Display awards and hide clutter.
  • 4 file drawers and locking storage cabinet.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-8224MAH Storage Credenza 682230" 333 $845 $815  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 67 11/16 x 21 15/16 x 29 1/2" (W x D x H)
  • Drawers (Inside Depth): 19" 
  • Cabinet (Inside): 33 1/4 x 20 1/8 x 24 1/2" (W x D x H)
THICKNESS:
  • Top Panel: 1"
  • Pedestals & Cabinet: 11/16 - 1"
MATERIAL:
  • Core: Particle board
  • Surface: Thermally fused laminate
FEATURES:
  • Cabinet has adjustable shelf.
  • Drawers have full extension ball bearing slides.
  • File drawers accommodate letter or legal files.
  • Drawers and cabinet are keyed differently.
    • Includes 6 keys (2 for cabinet, 2 for each pedestal file)
  • Both drawers lock when the lock is engaged on file pedestal.
  • Includes adjustable leveling feet.
CAPACITY:
  • Drawers: 35 lbs evenly distributed
SPECIFICATIONS:
  • Greenguard certified
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-10299 Lock and Keys for Storage Cabinet Doors
  • H-5684 Master Key for Desk Pedestals and Cabinets
  • H-6854-LOCK Lock and Keys for Pedestal Files
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 03:31:03 PM; USWEB30