Rubbermaid® Cube Truck - 16 Bushel

Collect and transport leaky garbage and soaked towels from cafeterias, gymnasiums and theme parks.
  • Turns on a dime. Diamond caster pattern allows for tight turns.
  • Leakproof polyethylene.
  • 5" polyolefin casters: 2 swivel, 2 rigid.
  • FDA compliant.
  • Hinged Polyethylene Lids available.
MODEL
NO.
OVERALL DIM.
L x W x H
INSIDE DIM.
L x W x H
CU. FT.
CAP.
BUSHEL
CAP.
CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-8195 483437" 382530" 20 16 600 60 $600 $590  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (Actual): 48 x 34.1 x 36.5"
  • Casters (Width): 1 1/4"
SIZE:
  • Will not fit through a standard doorway (32" clearance).
MATERIAL:
  • HDPE (High Density polyethylene)
  • Steel Base: 11 gauge
TEMPERATURE:
  • -20° to 150° F
CAPACITY:
  • Bushel (Actual): 16.1
SPECIFICATIONS:
  • Complies with HACCP guidelines. (Hazard Analysis Critical Control Point)
REPLACEMENT CASTERS:
MODEL NUMBER:
  • Rubbermaid®: FG461900BLA
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-8199 Polyolefin Caster for Rubbermaid® Cube Trucks - Swivel, 1 1/4 x 5"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 05:25:23 AM; USWEB9