Rubbermaid® Cube Truck - 12 Bushel

Collect and transport leaky garbage and soaked towels from cafeterias, gymnasiums and theme parks.
  • Turns on a dime. Diamond caster pattern allows for tight turns.
  • Leakproof polyethylene.
  • 5" polyolefin casters: 2 swivel, 2 rigid.
  • FDA compliant.
  • Fits through a standard doorway (32" clearance).
  • Hinged Polyethylene Lids available.
MODEL
NO.
OVERALL DIM.
L x W x H
INSIDE DIM.
L x W x H
CU. FT.
CAP.
BUSHEL
CAP.
CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-8194 443137" 342130" 16 12 500 51 $500 $490  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (Actual): 44 1/2 x 31 1/2 x 37"
  • Casters (Width): 1 1/4"
MATERIAL:
  • HDPE (High Density polyethylene)
  • Steel Base: 11 gauge
TEMPERATURE:
  • -20° to 150° F
CAPACITY:
  • Bushel (Actual): 12.9
SPECIFICATIONS:
  • Complies with HACCP guidelines. (Hazard Analysis Critical Control Point)
REPLACEMENT CASTERS:
MODEL NUMBER:
  • Rubbermaid®: FG461600BLA
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-8199 Polyolefin Caster for Rubbermaid® Cube Trucks - Swivel, 1 1/4 x 5"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 08:48:46 PM; USWEB5