Classic Café Table - 30" Diameter, Light Gray

Bring people together for a meeting, lunch break or study session.
  • 1 1/4" thick top with smooth, scratch-resistant laminate surface.
  • Sturdy steel base. Leveling feet prevent wobble.
  • Easy to clean. 30" high.
  • Stackable Chairs available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SHAPE DIMENSIONS WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 6+
H-8183GR Round 30" Diam. 49 $220 $210  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Actual: 29 1/2 x 29 3/4" (Diam x H)
  • Base: 28 x 28 x 28 1/2" (L x W x H)
USAGE:
  • For indoor use only.
  • Recommended Seating Capacity: 2 people
MATERIAL:
  • Tabletop:
    • Core: Particle board
    • Surface: Thermally fused laminate 
    • Edges: Impact resistant PVC (Polyvinyl Chloride)
  • Base: Die-cast steel
SPECIFICATIONS:
  • CARB compliant
  • Greenguard certified
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 04:34:03 AM; USWEB29