Rackable Export Pallet - 48 x 40"

ECONOMICAL

Rackable, stackable, nestable – A versatile pallet for light-duty applications.
  • Racks without wire decking. Nests to save space.
  • Stack up to 43 pallets in 8 feet.
  • ISPM 15 exempt for export shipping.
  • 4-way forklift access and 4-runner support.
MODEL
NO.
SIZE
L x W
WEIGHT CAPACITY (LBS.) SHPG.
WEIGHT
PRICE EACH (MIN. 5) IN STOCK
SHIPS TODAY
FLOOR FORK RACK 5 10 20+
H-8164 48 x 40" 6,000 3,000 1,500 22 lbs. $55 $54 $53  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Height: 4.9"
  • Fork Opening: 2"
  • Additional dimensions in the Instructions.
MATERIAL:
  • Recycled Polypropylene
TEMPERATURE:
  • 35° to 125° F
COMPATIBILITY:
  • Compatible with 42" deep pallet racking.
FEATURES:
  • 2-way pallet truck access.
  • Waterproof
CAPACITY:
  • Weight capacity is based on evenly distributed loads.
RECYCLING:
  • Recyclable
  • Recycled Content: >95%
SPECIFICATIONS:
  • Exempt from ISPM 15 because it only applies to wood pallets.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 07:50:47 PM; USWEB26