5S Dry Zone Shadow Board Cleaning Tool Kit

All the cleaning tools you need.
  • Use with 5S Dry Zone Shadow Board sold separately.

    Includes:
    • (1) Steel Dust Pan
    • (1) Standing Dust Pan
    • (2) Standard Angle Brooms
    • (1) Contractor Push Broom
    • (1) Black Counter Brush
MODEL
NO.
DESCRIPTION NO. OF
TOOLS
WT
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-8070 5S Dry Zone Cleaning Tool Kit 5 15 $92  ADD
DIMENSIONS:
  • H-799 Standing Dust Pan:
    • Pan: 11 - 12 1/4 x 11 x 6" (W x D x H)
    • Height:
      • Standing (Open): 32 1/2"
      • Hanging (Closed): 38"
  • H-1348 Steel Dust Pan:
    • Pan: 12 x 7 1/2 x 1/5/8" (W x D x H) 
    • Overall Depth: 13 3/4"
  • H-1957 Angle Broom:
    • Overall Length: 54"
  • H-1620 24" Push Broom:
    • Handle Length: 60"
  • H-3473BL 8" Counter Brush:
    • Overall Length: 13 1/2"
MATERIAL:
  • Standing Dust Pan:
    • Handle: Aluminum
    • Pan: Plastic
  • Steel Dust Pan:
    • 20 gauge steel with baked on enamel finish
  • Angle Broom:
    • Bristles: Polypropylene
    • Handle: Vinyl coated metal
  • 24" Push Broom:
    • Block and Handle: Lacquered medium hardwood
    • Brace: 12 gauge steel
  • 8" Counter Brush:
    • Bristles: Polypropylene
    • Handle: Plastic
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/29/2026 11:41:09 AM; USWEB8