Cashier Mat - 4 x 6'

Extra thick, cushy mats provide all-day comfort for your feet.
  • Recommended for retail counters and heavy-traffic areas.
  • One piece, tear-resistant polyurethane construction.
  • No-trip beveled edges. Nonslip top and bottom.
MODEL
NO.
DESCRIPTION SIZE THICKNESS PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-8044 Cashier Mat 4 x 6' 3/4" $368 $358 $347  ADD
DIMENSIONS:
  • Actual: 47 3/4 x 71 1/4"
MATERIAL:
  • Polyurethane sponge
  • Latex free
  • Silicone free
TEMPERATURE:
  • -20° to 200° F
RECYCLING:
  • Recycled Content: 0%
COLOR:
  • Black
USAGE:
  • High heels, stools and sharp objects will damage the mat.
  • Edges will not curl.
  • Not for rolling chairs.
CLEANING INSTRUCTIONS:
  • Scrub with deck brush when needed.
  • Use a detergent with neutral pH.
  • Rinse with a hose or pressure washer.
  • Hang to dry.
SPECIFICATIONS:
  • ADA Compliant
  • Anti-microbial
  • Flame retardant
  • Chemical and abrasion resistant.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 05:13:10 PM; USWEB11