IBC Tank Heater - 330 Gallon

The Mack Truck of IBC heaters. Protect adhesives and nonflammable chemicals from thickening or freezing.
  • Full-coverage wrap spreads heat evenly. Won't burn or scorch product.
  • Programmable digital thermostat. 6' cord.
  • Auto shutoff prevents overheating.
  • Weatherproof and water-resistant vinyl cover.
  • Removable top and adjustable nylon straps fit nearly every standard IBC tank.
  • Indoor/outdoor use.
  • Use with 330 Gallon IBC Tanks, sold separately.
ETL/C-ETL Listed
MODEL
NO.
IBC
MATERIAL
FITS IBC
TANK SIZE
THERMOSTAT
RANGE
VOLTS WATTS PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-8023 Steel or
Plastic
330 Gallon -30 - 145°F 120 1,440 $2,045 $1,995  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Fits containers up to 48 x 40 x 53" (L x W x H).
TEMPERATURE:
  • Thermostat shows range up to 212° F.
  • Blanket will not exceed 145° F.
  • Test Results:
    • 330 Gallon Tote with Water, Air Temp 70° F:
      • 50 Hours: 100° F
      • 115 Hours: 120° F
      • 200 Hours: 140° F
THICKNESS:
  • 1/2"
FEATURES:
  • Four individual heat zones.
SPECIFICATIONS:
  • 12 amps
  • 10 ohms
  • Power Cord: 3-Prong, 15 amp plug
  • CSA approved
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 12:44:01 PM; USWEB12