Lid for Bulk Container - 78 x 48"

Lids keep contents free from dust and debris during transit or storage.
MODEL
NO.
DIMENSIONS
L x W
FITS CONTAINER PRICE
EACH
IN STOCK
SHIPS TODAY
H-7989 78 x 48" H-7988 $435  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Adds 2" to height of Bulk Container.
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • 0° - 120° F
USAGE:
  • Lid does not lock or snap on.
  • When stacking on top of lid, drop doors and side panels must be upright and fully locked in place.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 06:49:15 AM; USWEB29