Milwaukee® M18 FUEL™ Chainsaw

Rip through hardwood, lumber and logs on farms and construction sites.
  • Reaches full throttle in under 1 second. Brushless motor delivers 6,600 RPM of power.
  • Variable speeds trigger. Up to 150 cuts per charge.
  • Uses Milwaukee® M18™ Battery and Charger, sold separately.
MODEL
NO.
DESCRIPTION SIZE VOLTAGE WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-11288 Chainsaw 11 x 34" 18V 14 $430  ADD
DIMENSIONS: 
  • Bar Length: 16"
FEATURES: 
  • Instant throttle response 
  • Low vibration 5.0 m/s²
  • No spill oil reservoir 
  • All metal bucking spikes. 
  • Dual studs
USAGE: 
  • Power Source: Cordless 
SPECIFICATIONS: 
  • 78 dB
  • Chain: 
    • Gauge: 0.43"
    • Pitch: 3/8" Low Profile
MODEL NUMBER: 
  • Milwaukee® Tool: 2727-20
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-10662 Milwaukee® M18™ RedLithium™ Battery XC5.0
  • H-11267 Milwaukee® M18™ RedLithium™ FORGE™ Battery HD12.0
  • H-11999 Milwaukee® M18™ RedLithium™ Dual Bay Charger
  • H-12116 Milwaukee® M18™ RedLithium™ HIGH OUTPUT™ Battery XC6.0
  • H-8854 Milwaukee® M18™ RedLithium™ FORGE™ Battery XC8.0
  • H-8855 Milwaukee® M12™ and M18™ RedLithium™ Charger
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 06:22:54 AM; USWEB11