Heavy Duty Upright Broom with Handle - 11"

Sturdy steel-encased bristle block won't crack or warp.
  • Polypropylene bristles resist water, chemicals and acids.
  • Heavy Duty - Stiff polypropylene bristles.
MODEL
NO.
WIDTH DESCRIPTION RECOMMENDED USE PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-798 11" Heavy Duty Upright Unfinished Floors: Rough
Surfaces, Blacktop
$39 $38 $37  ADD
DIMENSIONS:
  • Block Width: 2"
  • Bristle Length: 5 1/2"
  • Handle: 48 x 15/16" (L x Diam)
MATERIAL:
  • Handle: Wood with threaded metal tip
  • Head: Polypropylene bristles with a Steel back
STYLE:
  • Upright broom only, not adjustable.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 07:57:38 PM; USWEB25