Miller® Manyard II Shock Absorbing Lanyard with Rebar Hook - 6'

The original and still the industry leader. Unsurpassed safety and comfort.
  • For work heights over 18 1/2' with maximum working load of 310 lbs.
  • Contracts to 4' to prevent tripping.
  • Warning flag and exposed red core indicate a fall has occurred.
  • Use with Safety Harnesses.

    Rebar Hook

    REBAR HOOK
    Connects directly to pipes or scaffolding.

Meets ANSI Z359.1
MODEL
NO.
DESCRIPTION LENGTH
(FT.)
MAX. LOAD
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
H-7974 Manyard II – Rebar Hook 6 310 $270 $265 $260  ADD
DIMENSIONS: 
  • Rebar Hook Opening: 2 1/2"
MATERIAL:
  • 100% Polyester webbing
USAGE:
  • In the event of a fall, this lanyard will extend an additional 4' beyond the 6' length of the lanyard to reduce abrupt forces on the body.
  • Remove from service immediately after a fall.
SPECIFICATIONS:
  • Meets OSHA 1926.502
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:14:15 PM; USWEB33