Stackable Traffic Barrier - 78 x 18 x 36"

Temporarily restrict access in parking lots and maintenance areas.
  • Nestable to save storage space and transport easily.
  • Interlocking joints allow user to form a continuous barrier.
  • Built-in handle for quick, one-person setup and takedown.
  • UV treated high-density polyethylene. Fill with sand or water.

    Stackable Traffic Barrier
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT. EMPTY
(LBS.)
WT. FILLED
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-7972 Stackable Barrier 781836" 37 85 $330 $320  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
CAPACITY: 
  • Fill: 6 gallons
USAGE: 
  • Drain plug must be fully tightened to avoid leaking. 
    • H-1552 Drum Plug Opener can be used. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:20:50 PM; USWEB10