Swivel Anchor

Mounts to concrete for 360° mobility.
  • Corrosion resistant steel.
  • Use with Retractable or Shock Absorbing Lanyards with Snap Hooks.
Meets ANSI Z359.1, Z359.7
MODEL
NO.
DESCRIPTION MAX. LOAD
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
H-7966 Swivel 310 1 $115 $113 $110  ADD
MATERIAL:
  • Zinc plated steel
FEATURES: 
  • Removable 
  • Reusable
PROPERTIES:
  • Tensile Strength: 5,000 lbs
USAGE:
  • Embedding Length: 3 3/4"
SPECIFICATIONS: 
  • Meets: 
    • OSHA 1926.502
    • OSHA 1910.66
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 11:38:59 AM; USWEB11