Strap Anchor

Cross arm strap wraps around columns, I-beams and scaffolding.
  • For quick jobs.
  • Use with Retractable or Shock Absorbing Lanyards with Snap Hooks.
Meets ANSI A10.32, Z359.1
MODEL
NO.
DESCRIPTION MAX. LOAD
(LBS.)
LENGTH
(FT.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
H-7965 Cross Arm Strap 400 6 $45 $44 $43  ADD
MATERIAL:
  • 2" thick, nylon strap
USAGE:
  • Supports 5,000 lbs of arresting force.
SPECIFICATIONS:
  • Meets OSHA 1926.502
MODEL NUMBER: 
  • Honeywell: T7314/6FTAF
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/18/2026 12:13:48 AM; USWEB30