Miller® Twin Turbo Retractable Webbing Lanyard with Rebar Hooks

Continuous fall protection. Allows 100% tie-off at all times.
  • Move safely on scaffolding, catwalks and platforms.
  • Easy-to-use steel rebar hooks. High-impact nylon housing.
  • Built-in swivel prevents lifelines from twisting.
  • Use with Safety Harnesses.

    Rebar Hook

    REBAR HOOK
    Connects directly to pipes or scaffolding.

Meets ANSI Z359.14
MODEL
NO.
DESCRIPTION LENGTH
(FT.)
MAX. LOAD
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
H-7962 Twin Turbo 6 420 7 $545 $535 $525  ADD
DIMENSIONS: 
  • Rebar Hook Opening: 2 1/2"
MODEL NUMBER: 
  • Honeywell: MTL-OHW2-22/6FT
MATERIAL:
  • Hook: Steel
  • Webbing: Vectran
STYLE: 
  • Hook: (2) Rebar Hooks with Swivel Hook Carabiner
USAGE:
  • In the event of a fall, this lanyard will lock up before 2' of free fall distance to reduce abrupt forces on the body. 
  • Fall indicator will break open if unit has seen a fall.
  • Remove from service immediately after a fall.
  • Not repairable.
  • Inspection numbers available via RFID embedded in lanyard.
SPECIFICATIONS:
  • Meets OSHA 1926.502
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:14:50 PM; USWEB31