Sit/Stand Chair Mat - 36 x 53"

Cushy for your feet when standing or sitting at your desk.
  • Transforms from a chair mat to a comfortable standing mat with a quick flip of your hand.
  • Vinyl construction with straight edges.
  • 3/8" padding.
  • Textured underside for use on low-pile carpet or hard floors.
MODEL
NO.
DESCRIPTION SIZE PAD SIZE
W x L
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-7943 Sit/Stand 36 x 53" 20 x 15" $168 $163 $158  ADD
DIMENSIONS:
  • Folded: 36 x 36"
  • Flutes: 1/32" deep
THICKNESS:
  • Without Foam: 1/8"
  • With Foam: 5/16"
  • Folded with Foam: 7/16"
MATERIAL:
  • Base: PVC (Polyvinyl Chloride)
  • Foam: Polyurethane
CAPACITY:
  • 250 lbs
APPEARANCE:
  • Textured top
  • Matte finish
USAGE:
  • Dust, residue from cleaning products and some specialty floorings can affect the grip of the mat on hard surfaces.
CLEANING INSTRUCTIONS:
  • Clean only with hot soapy water without saturating foam.
  • Dry thoroughly.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 05:14:02 PM; USWEB5