Rear-Exit Work Platform - 3 Steps, 24 x 36"

Safely walk onto elevated docks and access large machinery.
  • Safety chains allow user to enter and exit platform.
  • 36" deep platform provides extra space to maneuver.
  • 50° incline.
  • Four 4" diameter casters: 2 swivel, 2 rigid.
  • 24" wide serrated metal steps. 42" high handrails.
  • 800 lb. capacity.
  • Drop ships in 2 days from MI, GA, CA, TX or PA.

    Rear-Exit Work Platforms
OSHA and ANSI Compliant
MODEL
NO.
STEPS PLATFORM
W x D
PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-7918 3 24 x 36" 30" 72" 800 lbs. 28 x 53" 125 $765 $751  ADD
SHIPS ASSEMBLED
DIMENSIONS:
  • Steps (Depth): 7"
MATERIAL:
  • 16 gauge powder coated steel
USAGE:
  • Not intended to be stored outside.
    • May result in rust occurring over time.
SPECIFICATIONS:
  • Meets OSHA 1910 Subpart D and ANSI A14.7 standards when used in special applications only.
LEAD TIME:
  • Orders for 5 or more units have extended lead times.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-12145 Casters for Uline Rolling Ladders - Rigid, 4 x 1 1/8"
  • H-1555-PAD Rubber Foot for Work Platforms
  • H-842-LOCK Step Down Locking Mechanism for Rolling Ladders
  • H-842-SFLKSP Safe Lock Spring for Rolling Ladders
  • H-844-SWIVEL Caster for Uline Rolling Ladders - Swivel, 4 x 1 1/8"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
08/30/2026 03:41:03 AM; USWEB7