Honeywell Fendall Flash Flood® Eyewash Station

SECONDARY

Provides hands-free eye flushing when a primary station isn't close by.
  • Easily mounts to wall with included bracket.
  • Pull strap to activate. Delivers constant 3-minute flow.
  • 6-month saline life.
  • No plumbing needed.
  • Includes: Secondary eyewash station, 1-gallon saline cartridge and mounting hardware.
  • Saline Refill Cartridge available.
MODEL
NO.
DESCRIPTION SIZE
H x W x D
CAP. PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-7917 Flash Flood® Station 201114" 1 Gal. $235 $230  ADD
SHELF LIFE: 
  • Saline: 
    • Opened: 6 months from date added to station. 
    • Unopened: 24 months from date of manufacture.
TEMPERATURE: 
  • Freezing Point: 32° F
    • If product freezes it must be discarded.
USAGE: 
  • Unit is not self-contained. 
SPECIFICATIONS:
  • Does not meet ANSI requirements for a 15 minute flush.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 07:07:10 AM; USWEB31