LeanSafe Fiberglass Step Ladder - 8'

WERNER®

Leans safely against walls for easy painting and maintenance work.
  • V-notch top secures safely around corners, studs and poles.
  • Non-marring rubber bumper pad protects walls from damage.
  • Nonslip rubber feet.
  • Slip-resistant 3" steps.
  • 300 lb. load capacity.
  • Folds to only 6" wide.

    V-notch top
Type 1A. Meets ANSI and OSHA Standards.
MODEL
NO.
HEIGHT LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-7908 8' 300 lbs. 28 x 51" 29 $320 $305  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Top: 13 x 7" (W x L)
  • Rails (Width):
    • Front: 3 1/8"
    • Rear: 1 7/8"
  • Flange (Width): 1 3/16" 
  • Height:
    • Reach: 12'
    • Open: 7' 8"
  • Max Standing Height:
    • Step Mode: 5'9"
    • Lean Mode: 4'9"
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-12922 Little Giant® Adjustable Ladder Plank - 6-9'
  • H-12923 Little Giant® Adjustable Ladder Plank - 9-15'
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 04:50:43 AM; USWEB9