Corrugated Wrap Dispenser - 36"

Store, move and dispense Corrugated Wrap easily.
  • Heavy-duty steel frame with 4" swivel casters; 2 locking.
  • Use with 24 - 36" wide Corrugated Wrap.
  • Optional Cutters attach easily.
MODEL
NO.
FOR USE WITH
ROLL WIDTHS
MAXIMUM
DIAMETER
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-7899 24 - 36" 28" $260 $250  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • 39.2 x 30.1 x 65" (L x W x H)
  • Diameter:
    • Core Support Bar: 7/8"
    • Base Tube: 1 1/4"
CAPACITY:
  • Casters: 110 lbs
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 11:22:59 AM; USWEB32