Wire Garment Rack

Maximize space with this closet on wheels in your store or office.
  • Two 48" x 18" shelves hold boxes, hats, shoes and much more.
  • Hang bar holds up to 20 jackets.
  • 5" locking poly swivel casters.
MODEL
NO.
DESCRIPTION HEIGHT LENGTH CAPACITY WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 5+
H-7896 Wire Garment Rack 69" 48" 150 lbs. 50 $215 $205  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS: 
  • Height in chart includes casters. 
  • Width (Depth): 18" 
  • Posts (Single Piece Construction): 1" Diameter  
  • Clearance from Top of Hang Bar to Bottom of Top Shelf: 2 3/4"
  • Shelf Thickness: 1 1/4"
MATERIAL:
  • Chrome-plated carbon steel
  • Rust resistant, not rust proof.
TEMPERATURE:
  • -20° to 120° F
CAPACITY: 
  • Overall: 1,000 lbs
  • Hang Bar: 75 lbs
  • Each Shelf: 800 lbs evenly distributed
CASTERS: 
  • Width: 1 1/4"
  • Adds 6 1/4" to the height of the unit.
  • Capacity: 1,000 lbs per kit (250 lbs per caster)
  • NSF Certified (National Sanitary Foundation)
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1205WH-1 Swivel Caster for Wire Shelving Units - 5"
  • H-1205WH-C Polyurethane Casters for Wire Shelving Units - Set of 4, Chrome
  • H-3814C Mobile Shelving Cover - 48 x 18 x 63", Clear
  • H-3814DLX Mobile Shelving Cover - 48 x 18 x 63", Deluxe
  • H-3814HDBL Mobile Shelving Cover - 48 x 18 x 63", Heavy Duty, Black
  • H-3814HDBLU Mobile Shelving Cover - 48 x 18 x 63", Heavy Duty, Blue
  • H-7569 Pneumatic Casters for Wire Shelving Units - Set of 4
PARTS:
  • H-4266 Hanging Bar - 48 x 5"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 11:33:12 PM; USWEB28