Zipwall® System

Build a dust barrier in minutes.
  • Use with Poly Sheeting rolls 1' wider than ceiling height.
  • 4 spring-loaded poles for fast, easy setup.
  • Includes 2 standard zippers, 2 flap hooks, 4 grip disks and carrying bag.
  • Additional zippers available.
MODEL
NO.
DESCRIPTION POLE
HEIGHT
PRICE PER KIT IN STOCK
SHIPS TODAY
1 2 4+
H-7880 Zipwall® System 12' $415 $405 $395  ADD
DIMENSIONS: 
  • Poles telescope from 4'7" - 12'.
  • Recommended Pole Spacing: 5 - 7' apart 
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-22876 Zipwall® Zipper - Heavy Duty, 3" x 7'
PARTS:
  • S-22875 Zipwall® Zipper - Standard, 2" x 7'
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 10:30:30 AM; USWEB11