Rolling Crowd Control Post with Black Belt

ROLLER PRO

Reposition barriers at crowded airports, museums and stadiums. Rolls easily on recessed wheel.
  • 2" wide self-retracting universal belt.
  • 16-gauge steel post and cast iron base with 4 1/2" roller.
  • Hook up to 3 additional barriers with clips on post.
  • Signs, Merchandisers, Cart and Magnetic Light available.

    Rolling Crowd Control
MODEL
NO.
DESCRIPTION HEIGHT BELT
LENGTH
POST
DIAMETER
BASE
DIAMETER
WT.
(LBS.)
PRICE PER CARTON OF 2 IN STOCK
SHIPS TODAY
1 5+
H-7879 Black Posts w/ Black Belt 40" 11' 1/2" 14" 46 $223 $213  ADD
MATERIAL:
  • Wheel and Belt: Nylon
FEATURES: 
  • Posts: Powder coated
PACKAGING:
  • Ships flat and unassembled.
  • Carton contains (2) posts. 
    • Each post contains an 11' retractable belt.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-10726 Crowd Control Magnetic Light
  • H-1743 Indoor Crowd Control Sign - "Please Enter Here"
  • H-2477 Indoor Crowd Control Sign - "Please Wait Here"
  • H-5095 Indoor Crowd Control Sign - "Exit - Please Do Not Enter"
  • H-5096 Indoor Crowd Control Sign - 8 1/2 x 11", Blank Frame
  • H-6055 Indoor Crowd Control Sign - "Line Forms Here"
  • H-6418 Indoor Crowd Control Sign - 11 x 8 1/2", Blank Frame
  • H-6601 Crowd Control Cart
  • H-8861 Indoor Crowd Control Sign - "Keep Your Distance"
  • H-9946 Indoor Crowd Control Sign - 11 x 14", Blank Frame
  • H-9947 Indoor Crowd Control Sign - 14 x 11", Blank Frame
  • S-22265 Literature Holder Merchandiser - 4 Pocket
  • S-22266 Display Bowl and Sign Merchandiser
PARTS:
  • H-3736-CASS Belt Cassette for Floor Standing Retractable Crowd Control - Black, 11'
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 04:38:07 AM; USWEB7