Breakroom Cabinet

Provides storage, convenience and style to office breakrooms.
  • Durable laminate countertop resists scratches and stains.
  • Adjustable inner shelf and premium slow-close drawer.
  • 3" backsplash contains spills.
  • Mahogany base and rustic slate top.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D
COUNTER
HEIGHT
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-7876 Breakroom Cabinet 36 x 25" 36" 152 $1,020 $995  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
THICKNESS:
  • Cabinet: 3/4"
  • Countertop: 1"
MATERIAL:
  • Cabinet: Melamine
  • Countertop: High Pressure Laminate
CAPACITY:
  • Cabinet: 250 lbs
  • Inner Shelf: 100 lbs
  • Drawer: 60 lbs
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 12:47:55 AM; USWEB11