Pallet Sign Holder

Draw attention to seasonal and bulk merchandise displays.
  • Double-sided, free-swinging frame loads easily from side.
  • Sturdy base slips easily under pallets and gaylords.
  • Height adjusts from 50-70".
  • Clear Inserts sold separately.
MODEL
NO.
SIGN SIZE
W x L
ADJUSTABLE HEIGHT WT.
(LBS.)
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
H-7870 14 x 11" 50 - 70" 19 2 $100 $95  ADD
DIMENSIONS:
  • Sign Frame Channel Width: 0.118"
MATERIAL: 
  • Steel
USAGE: 
  • Height adjustable in 4" increments. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 10:50:55 PM; USWEB28