Hands Down Hand Dryer

Curtain of air surrounds hands for comfortable, high-speed drying.
  • Prevents mess, collects water drops.
  • HEPA filter ensures hands are dried with clean air.
  • Hard-wired. Energy efficient 9 amps. 110-120 volts.
1 YEAR WARRANTY
MODEL
NO.
DESCRIPTION VOLTS AMPS DRY
TIME
DIMENSIONS
H x W x D
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-7862 White Resin 110-120 9.0 12
seconds
26139" $850 $825  ADD
MATERIAL:
  • Cover Plate: ABS with antibacterial additive
  • Wall Plate: Steel
FEATURES:
  • Telemetry System:
    • Allows for remote equipment status information using Bluetooth.
    • Download the app "ffuuss" through Apple App Store or Google Play. Follow the instructions to pair app with dryer.
USAGE:
  • No cord; requires hardwiring into the wall.
  • Drain tank holds water up to 250 hand drying sessions.
  • HEPA filter lasts 25,000 - 30,000 hand drying cycles or 1 year.
SPECIFICATIONS:
  • 50/60 Hz
  • 1000 W 
  • 21,500 RPM
  • Water Inlet Protection: IPX2
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:41:34 PM; USWEB13