ThinAir® Hand Dryer - Stainless

Slim, space-saving design for smaller restrooms.
  • Extends just 4" from wall.
  • Hard-wired.
  • Variable speed and heat.
  • ADA compliant.
  • Use Wall Guards to keep walls clean, dry and protected.
2 YEAR WARRANTY
MODEL
NO.
DESCRIPTION VOLTS AMPS DRY
TIME
DIMENSIONS
H x W x D
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-7861 Stainless 110-120 7.7 14 seconds 1494" $710 $680  ADD
MATERIAL:
  • Cover Plate: Brushed Stainless Steel
  • Wall Plate: Metal
SPECIFICATIONS:
  • 50/60 Hz
  • 770 - 915 W
  • 0.5 HP
  • 20,000 - 30,000 RPM
  • Meets 4" ADA Protrusion Guidelines.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:40:52 PM; USWEB13