Reel Rack - 36 x 24 x 84"

Store and dispense wire, rope and tubing with adjustable rack.
  • 6 levels vertically adjust in 1 1/2" increments to customize storage.
  • Each level can hold up to 3 axles.
  • Includes six 5/8" diameter axles.
  • 14-gauge powder-coated steel construction.
MODEL
NO.
DIMENSIONS
W x D x H
CAPACITY (LBS.) WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
AXLE UNIT 1 2+
H-7841 362484" 150 2,000 84 $300 $290  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS:
  • Outside: Add 5/8" to dimensions in the chart.
  • Posts: 2 1/16 x 2 1/16"
  • Beam Height: 2 3/4"
  • Axle (Length):
    • Overall: 35 7/8"
    • Usable: 34"
  • Axle Slots: 7 1/4" apart
COMPATIBILITY:
  • Compatible with H-8779 Caster Kit.
    • Note: Overall capacity not to exceed 600 lbs with casters.
CAPACITY:
  • Axle capacity in the chart is based on evenly distributed loads.
CONSTRUCTION:
  • Double rivet beam connection for strength and rigidity.
  • Upright Posts: One piece construction
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-8779 Caster Kit for Wide Span Storage Racks - Set of 4
PARTS:
  • H-1060-POST Post for Wide Span Storage Racks - 84"
  • H-5362 Touch Up Paint for Uline Single Tier Lockers - 12 oz, Grey
  • H-7841-AXLE Axle for Reel Rack - 36"
  • H-7843 Axle Support with Axle Slots for Reel Racks - 24"
  • H-7844 Axles for Reel Rack - 36"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:14:51 PM; USWEB31